Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 4C 416 SKT PLUG OM

  • Mfr # 2M80400106NF94SA

  • Zoro # G707526374


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Contact Mating Life
2000
Amperage Rating
13A
Shell Color
Olive Drab
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400106NF94SA
Zoro #
G707526374
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contacts Supplied
Yes
Contact Mating Life
2000
Amperage Rating
13A
Shell Color
Olive Drab
Mounting Type
Cable
Insert Material
Polyphenylene Sulfide (PPS)
Endbell Type
Overmold
Sealing
IP67
Operating Voltage AC V RMS Max
1800
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
A
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Grommet & Seals Material
Fluorosilicone
Shell Plating
Cadmium with Olive Drab Chromate
Insert Arrangement
45173
Termination Method
Crimp
Connector Style
Plug
Contact Style
Socket
Connector Type
Circular
Orientation
Straight
Contact Material
Copper Alloy
No. of Contacts
4
Specification
MIL-DTL-38999 style Micro
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.