
M804 4C 416 SKT PLUG OM
Mfr # 2M80400106ZNU94S
Zoro # G007526340
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Shell Plating
Zinc-Nickel with Black Chromate
Contact Plating
50 microinches Gold Plate
No. of Contacts
4
Contact Style
Socket
Shell Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2M80400106ZNU94S
Zoro #
G007526340
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.