Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 4C 423 PIN PLUG OM

  • Mfr # 2M80400106M64P

  • Zoro # G807571120


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Amperage Rating
5A
Shell Color
Silver
Orientation
Straight
Connector Type
Circular
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400106M64P
Zoro #
G807571120
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23

Details

Amperage Rating
5A
Shell Color
Silver
Orientation
Straight
Connector Type
Circular
No. of Contacts
4
Contact Material
Copper Alloy
Specification
MIL-DTL-38999 style Micro
Operating Voltage AC V RMS Max
500
Endbell Type
Overmold
Connector Style
Plug
Contact Mating Life
2000
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Insert Material
Polyphenylene Sulfide (PPS)
Shell Material
Aluminum Alloy
Insert Arrangement
45081
Shell Plating
Electroless Nickel
Sealing
IP67
Termination Method
Crimp
Shielding
Yes
Contact Style
Pin
Crimp Wire Gauge
30,28,26,24,22
Grommet & Seals Material
Fluorosilicone
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.