Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 4C 423 PIN PLUG THRD

  • Mfr # 2M80400206M64PA

  • Zoro # G007571074


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-38999 style Micro
No. of Contacts
4
Connector Type
Circular
Shell Plating
Electroless Nickel
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400206M64PA
Zoro #
G007571074
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23

Details

Specification
MIL-DTL-38999 style Micro
No. of Contacts
4
Connector Type
Circular
Shell Plating
Electroless Nickel
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Material
Polyphenylene Sulfide (PPS)
Orientation
Straight
Shell Color
Silver
Mounting Type
Cable
Sealing
IP67
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Rotation/Keying
A
Shielding
Yes
Contact Style
Pin
Connector Style
Plug
Amperage Rating
5A
Termination Method
Crimp
Crimp Wire Gauge
30,28,26,24,22
Contact Mating Life
2000
Insert Arrangement
45081
Grommet & Seals Material
Fluorosilicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.