Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 55C 5523 SKT PLUG OM

  • Mfr # 2M80400106M1455SA

  • Zoro # G107526240


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Operating Voltage AC V RMS Max
1800
Connector Style
Plug
Insert Material
Polyphenylene Sulfide (PPS)
Contact Size
55#23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400106M1455SA
Zoro #
G107526240
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#23

Details

Termination Method
Crimp
Operating Voltage AC V RMS Max
1800
Connector Style
Plug
Insert Material
Polyphenylene Sulfide (PPS)
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Arrangement
14-55
Grommet & Seals Material
Fluorosilicone
Contact Mating Life
2000
Shell Color
Silver
Mounting Type
Cable
Specification
MIL-DTL-38999 style Micro
Contacts Supplied
Yes
Amperage Rating
5A
No. of Contacts
55
Sealing
IP67
Shell Plating
Electroless Nickel
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Contact Style
Socket
Shielding
Yes
Contact Material
Copper Alloy
Crimp Wire Gauge
30,28,26,24,22
Shell Material
Aluminum Alloy
Insert Rotation/Keying
A
Endbell Type
Overmold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.