Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 55C 5523 SKT PLUG OM

  • Mfr # 2M80400106M1455SB

  • Zoro # G207526355


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
No. of Contacts
55
Amperage Rating
5A
Termination Method
Crimp
Shell Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400106M1455SB
Zoro #
G207526355
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#23

Details

Connector Style
Plug
No. of Contacts
55
Amperage Rating
5A
Termination Method
Crimp
Shell Color
Silver
Crimp Wire Gauge
30,28,26,24,22
Shell Material
Aluminum Alloy
Orientation
Straight
Operating Voltage AC V RMS Max
1800
Connector Type
Circular
Mounting Type
Cable
Insert Material
Polyphenylene Sulfide (PPS)
Contacts Supplied
Yes
Endbell Type
Overmold
Insert Arrangement
14-55
Shell Plating
Electroless Nickel
Contact Style
Socket
Contact Material
Copper Alloy
Grommet & Seals Material
Fluorosilicone
Specification
MIL-DTL-38999 style Micro
Sealing
IP67
Contact Mating Life
2000
Insert Rotation/Keying
B
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.