Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 5C 512 SKT PLUG OM

  • Mfr # 2M80400106M145SA

  • Zoro # G707526190


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Orientation
Straight
Connector Style
Plug
Contact Size
5#12
Insert Material
Polyphenylene Sulfide (PPS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400106M145SA
Zoro #
G707526190
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Orientation
Straight
Connector Style
Plug
Insert Material
Polyphenylene Sulfide (PPS)
Insert Rotation/Keying
A
Specification
MIL-DTL-38999 style Micro
Sealing
IP67
Shell Plating
Electroless Nickel
Mounting Type
Cable
Operating Voltage AC V RMS Max
1800
Grommet & Seals Material
Fluorosilicone
Contact Style
Socket
Termination Method
Crimp
Contacts Supplied
Yes
Endbell Type
Overmold
Contact Mating Life
2000
No. of Contacts
5
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Insert Arrangement
14-5
Shell Color
Silver
Contact Material
Copper Alloy
Crimp Wire Gauge
14, 12
Amperage Rating
23A
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.