Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 7C 716 SKT PLUG OM

  • Mfr # 2M80400106NF127SC

  • Zoro # G307527566


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Contact Material
Copper Alloy
Insert Arrangement
45267
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400106NF127SC
Zoro #
G307527566
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Amperage Rating
13A
Contact Material
Copper Alloy
Insert Arrangement
45267
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
No. of Contacts
7
Operating Voltage AC V RMS Max
1800
Endbell Type
Overmold
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shielding
Yes
Specification
MIL-DTL-38999 style Micro
Grommet & Seals Material
Fluorosilicone
Insert Rotation/Keying
C
Connector Style
Plug
Shell Color
Olive Drab
Insert Material
Polyphenylene Sulfide (PPS)
Shell Plating
Cadmium with Olive Drab Chromate
Connector Type
Circular
Contact Mating Life
2000
Sealing
IP67
Contact Style
Socket
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.