Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 7C 716 SKT PLUG THRD

  • Mfr # 2M80400206NF127S

  • Zoro # G007527583


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Amperage Rating
13A
Insert Arrangement
45267
Mounting Type
Cable
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400206NF127S
Zoro #
G007527583
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Contact Style
Socket
Amperage Rating
13A
Insert Arrangement
45267
Mounting Type
Cable
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Style
Plug
Insert Material
Polyphenylene Sulfide (PPS)
Shell Color
Olive Drab
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Operating Voltage AC V RMS Max
1800
No. of Contacts
7
Shell Plating
Cadmium with Olive Drab Chromate
Specification
MIL-DTL-38999 style Micro
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Contact Mating Life
2000
Termination Method
Crimp
Shell Material
Aluminum Alloy
Connector Type
Circular
Sealing
IP67
Shielding
Yes
Grommet & Seals Material
Fluorosilicone
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.