Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 7C 723 PIN PLUG OM

  • Mfr # 2M80400106M67PA

  • Zoro # G207572055


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Mounting Type
Cable
Connector Style
Plug
Contact Mating Life
2000
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400106M67PA
Zoro #
G207572055
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#23

Details

Sealing
IP67
Mounting Type
Cable
Connector Style
Plug
Contact Mating Life
2000
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Amperage Rating
5A
No. of Contacts
7
Shielding
Yes
Insert Arrangement
45084
Contacts Supplied
Yes
Connector Type
Connector Circular
Contact Style
Pin
Grommet & Seals Material
Fluorosilicone
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Shell Color
Silver
Termination Method
Crimp
Shell Plating
Electroless Nickel
Insert Rotation/Keying
A
Insert Material
Polyphenylene Sulfide (PPS)
Endbell Type
Overmold
Orientation
Straight
Crimp Wire Gauge
30,28,26,24,22
Specification
MIL-DTL-38999 style Micro
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.