Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 7C 723 PIN PLUG OM

  • Mfr # 2M80400106NF67P

  • Zoro # G107572032


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Amperage Rating
5A
Sealing
IP67
Contacts Supplied
Yes
Connector Type
Circular
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400106NF67P
Zoro #
G107572032
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#23

Details

Amperage Rating
5A
Sealing
IP67
Contacts Supplied
Yes
Connector Type
Circular
Orientation
Straight
Contact Style
Pin
Shielding
Yes
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Insert Material
Polyphenylene Sulfide (PPS)
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Crimp Wire Gauge
30,28,26,24,22
Contact Mating Life
2000
Grommet & Seals Material
Fluorosilicone
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Shell Plating
Cadmium with Olive Drab Chromate
Endbell Type
Overmold
Specification
MIL-DTL-38999 style Micro
Termination Method
Crimp
Connector Style
Plug
Shell Material
Aluminum Alloy
Insert Arrangement
45084

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.