Zoro Homepage

M804 7C 723 PIN PLUG THRD

  • Mfr # 2M80400206M67PA

  • Zoro # G207567228


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Contact Style
Pin
Sealing
IP67
Insert Arrangement
45084
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400206M67PA
Zoro #
G207567228
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.