Zoro Homepage

M805 10C 1023 SKT RECP OM

  • Mfr # 2M80500301M910SC

  • Zoro # G307513491


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Amperage Rating
5A
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500301M910SC
Zoro #
G307513491
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23

Details

Contact Style
Socket
Amperage Rating
5A
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Plating
Electroless Nickel
Shell Color
Silver
Shielding
Yes
No. of Contacts
10
Insert Arrangement
45179
Endbell Type
Overmold
Specification
MIL-DTL-38999 style Micro
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Contacts Supplied
Yes
Contact Mating Life
500
Sealing
IP67
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Material
Polyphenylene Sulfide (PPS)
Insert Rotation/Keying
C
Termination Method
Crimp
Orientation
Straight
Connector Type
Connector Circular
Crimp Wire Gauge
30,28,26,24,22
Grommet & Seals Material
Fluorosilicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.