Zoro Homepage

M805 10C 1023 SKT RECP OM

  • Mfr # 2M80500302M910SC

  • Zoro # G007513463


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-38999 style Micro
Crimp Wire Gauge
30,28,26,24,22
Orientation
Straight
Contacts Supplied
Yes
Insert Rotation/Keying
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302M910SC
Zoro #
G007513463
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23

Details

Specification
MIL-DTL-38999 style Micro
Crimp Wire Gauge
30,28,26,24,22
Orientation
Straight
Contacts Supplied
Yes
Insert Rotation/Keying
C
Amperage Rating
5A
Insert Arrangement
45179
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Style
Socket
Shell Color
Silver
Insert Material
Polyphenylene Sulfide (PPS)
Grommet & Seals Material
Fluorosilicone
Sealing
IP67
Contact Plating
50 microinches Gold Plate
No. of Contacts
10
Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
500
Endbell Type
Overmold
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Shell Plating
Electroless Nickel
Contact Material
Copper Alloy
Connector Type
Connector Circular
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.