Zoro Homepage

M805 12C 1023 212 PIN REC OM

  • Mfr # 2M80500302NF15201PC

  • Zoro # G407670148


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
50 microinches Gold Plate
Connector Type
Circular
No. of Contacts
12
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302NF15201PC
Zoro #
G407670148
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23,2#12

Details

Contact Plating
50 microinches Gold Plate
Connector Type
Circular
No. of Contacts
12
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Endbell Type
Overmold
Shell Plating
Cadmium with Olive Drab Chromate
Connector Style
Receptacle
Shell Color
Olive Drab
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Fluorosilicone
Shielding
Yes
Crimp Wire Gauge
30,28,26,24,22,14,12
Contact Mating Life
500
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Rotation/Keying
C
Amperage Rating
5A & 12A
Operating Voltage AC V RMS Max
1800/500
Insert Arrangement
15-201
Specification
MIL-DTL-38999 style Micro
Insert Material
Polyphenylene Sulfide (PPS)
Termination Method
Crimp
Contact Material
Copper Alloy
Sealing
IP67
Contact Style
Pin
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.