Zoro Homepage

M805 12C 1216 PIN RECP OM

  • Mfr # 2M80500302M1812PC

  • Zoro # G307573297


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Insert Rotation/Keying
C
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage AC V RMS Max
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302M1812PC
Zoro #
G307573297
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.