Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 12C 1216 PIN RECP OM

  • Mfr # 2M80500302ZNU1812PA

  • Zoro # G107573756


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Shell Color
Black
Termination Method
Crimp
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302ZNU1812PA
Zoro #
G107573756
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16

Details

Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Shell Color
Black
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Arrangement
18-12
Grommet & Seals Material
Fluorosilicone
Contact Plating
50 microinches Gold Plate
Sealing
IP67
Specification
MIL-DTL-38999 style Micro
Connector Type
Circular
Orientation
Straight
Amperage Rating
13A
Endbell Type
Overmold
Operating Voltage AC V RMS Max
1800
Insert Rotation/Keying
A
Mounting Type
Wall - Front Mount - Thru Holes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Mating Life
500
Contact Style
Pin
No. of Contacts
12
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Material
Polyphenylene Sulfide (PPS)
Shell Material
Aluminum Alloy
Shell Plating
Zinc-Nickel with Black Chromate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.