Zoro Homepage

M805 12C MIXED PIN REC THR

  • Mfr # 2M80500407M15201PA

  • Zoro # G107669848


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Style
Pin
Connector Style
Receptacle
Grommet & Seals Material
Fluorosilicone
Insert Rotation/Keying
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500407M15201PA
Zoro #
G107669848
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23,2#12

Details

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Style
Pin
Connector Style
Receptacle
Grommet & Seals Material
Fluorosilicone
Insert Rotation/Keying
A
Insert Material
Polyphenylene Sulfide (PPS)
Orientation
Straight
Contact Material
Copper Alloy
Insert Arrangement
15-201
Termination Method
Crimp
Shell Plating
Electroless Nickel
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
30,28,26,24,22,14,12
Specification
MIL-DTL-38999 style Micro
Shielding
Yes
Shell Material
Aluminum Alloy
Amperage Rating
5A & 12A
Connector Type
Connector Circular
No. of Contacts
12
Shell Color
Silver
Mounting Type
Jam Nut - Front Mount
Operating Voltage AC V RMS Max
1800/500
Contacts Supplied
Yes
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.