Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 13C 1323 PIN RECP OM

  • Mfr # 2M80500301NF1013PA

  • Zoro # G407574668


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Shell Plating
Cadmium with Olive Drab Chromate
No. of Contacts
13
Endbell Type
Overmold
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500301NF1013PA
Zoro #
G407574668
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#23

Details

Shell Color
Olive Drab
Shell Plating
Cadmium with Olive Drab Chromate
No. of Contacts
13
Endbell Type
Overmold
Mounting Type
Cable
Contact Material
Copper Alloy
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Insert Arrangement
45212
Insert Material
Polyphenylene Sulfide (PPS)
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Connector Style
Receptacle
Termination Method
Crimp
Orientation
Straight
Grommet & Seals Material
Fluorosilicone
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-38999 style Micro
Crimp Wire Gauge
30,28,26,24,22
Sealing
IP67
Insert Rotation/Keying
A
Contacts Supplied
Yes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shielding
Yes
Amperage Rating
5A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.