Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 13C 1323 PIN RECP OM

  • Mfr # 2M80500302NF1013PA

  • Zoro # G507574735


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Shell Plating
Cadmium with Olive Drab Chromate
Contact Style
Pin
Contact Material
Copper Alloy
Endbell Type
Overmold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302NF1013PA
Zoro #
G507574735
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#23

Details

Connector Style
Receptacle
Shell Plating
Cadmium with Olive Drab Chromate
Contact Style
Pin
Contact Material
Copper Alloy
Endbell Type
Overmold
Sealing
IP67
Shell Material
Aluminum Alloy
Termination Method
Crimp
Crimp Wire Gauge
30,28,26,24,22
Connector Type
Connector Circular
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shielding
Yes
Grommet & Seals Material
Fluorosilicone
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Insert Arrangement
45212
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
A
Contact Mating Life
500
Orientation
Straight
Specification
MIL-DTL-38999 style Micro
No. of Contacts
13
Amperage Rating
5A
Shell Color
Olive Drab
Mounting Type
Wall - Front Mount - Thru Holes
Insert Material
Polyphenylene Sulfide (PPS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.