
M805 14C 1416 PIN PLUG THRD
Mfr # 2M80500216M1914PA
Zoro # G507569106
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2M80500216M1914PA
Zoro #
G507569106
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.