Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 19C 1923 PIN RECP THRD

  • Mfr # 2M80500401M1119PB

  • Zoro # G507575510


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Shell Plating
Electroless Nickel
Shielding
Yes
Contact Style
Pin
Contact Size
19#23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500401M1119PB
Zoro #
G507575510
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#23

Details

Termination Method
Crimp
Shell Plating
Electroless Nickel
Shielding
Yes
Contact Style
Pin
Insert Rotation/Keying
B
Crimp Wire Gauge
30,28,26,24,22
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Operating Voltage AC V RMS Max
500
Insert Arrangement
45249
Orientation
Straight
Contact Material
Copper Alloy
Grommet & Seals Material
Fluorosilicone
No. of Contacts
19
Contact Mating Life
500
Shell Color
Silver
Connector Type
Connector Circular
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Insert Material
Polyphenylene Sulfide (PPS)
Amperage Rating
5A
Shell Material
Aluminum Alloy
Specification
MIL-DTL-38999 style Micro
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.