Zoro Homepage

M805 19C 1923 SKT PLUG OM

  • Mfr # 2M80500116M1119SA

  • Zoro # G907523050


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Insert Arrangement
45249
Insert Material
Polyphenylene Sulfide (PPS)
Contacts Supplied
Yes
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500116M1119SA
Zoro #
G907523050
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#23

Details

Connector Style
Plug
Insert Arrangement
45249
Insert Material
Polyphenylene Sulfide (PPS)
Contacts Supplied
Yes
Contact Style
Socket
Sealing
IP67
Shell Material
Aluminum Alloy
Insert Rotation/Keying
A
Termination Method
Crimp
Shell Plating
Electroless Nickel
Connector Type
Connector Circular
Contact Plating
50 microinches Gold Plate
No. of Contacts
19
Crimp Wire Gauge
30,28,26,24,22
Endbell Type
Overmold
Orientation
Straight
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Color
Silver
Mounting Type
Cable
Specification
MIL-DTL-38999 style Micro
Contact Mating Life
500
Contact Material
Copper Alloy
Shielding
Yes
Grommet & Seals Material
Fluorosilicone
Amperage Rating
5A
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.