M805 19C 1923 SKT RECP OM

  • Mfr # 2M80500301ZNU1119SA

  • Zoro # G907516007


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Contact Material
Copper Alloy
Amperage Rating
5A
Connector Type
Circular
Contact Size
19#23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500301ZNU1119SA
Zoro #
G907516007
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#23

Details

Shielding
Yes
Contact Material
Copper Alloy
Amperage Rating
5A
Connector Type
Circular
Grommet & Seals Material
Fluorosilicone
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Connector Style
Receptacle
Specification
MIL-DTL-38999 style Micro
Contact Plating
50 microinches Gold Plate
Endbell Type
Overmold
Insert Arrangement
45249
Termination Method
Crimp
Contact Mating Life
500
Sealing
IP67
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Plating
Zinc-Nickel with Black Chromate
Shell Color
Black
Insert Rotation/Keying
A
Mounting Type
Cable
No. of Contacts
19
Shell Material
Aluminum Alloy
Orientation
Straight
Crimp Wire Gauge
30,28,26,24,22
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.