Zoro Homepage

M805 26C 2623 PIN PLUG OM

  • Mfr # 2M80500116M1226PA

  • Zoro # G207570204


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Fluorosilicone
Amperage Rating
5A
Termination Method
Crimp
Orientation
Straight
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500116M1226PA
Zoro #
G207570204
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#23

Details

Grommet & Seals Material
Fluorosilicone
Amperage Rating
5A
Termination Method
Crimp
Orientation
Straight
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Silver
Contact Style
Pin
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Endbell Type
Overmold
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
No. of Contacts
26
Contact Mating Life
500
Insert Rotation/Keying
A
Insert Material
Polyphenylene Sulfide (PPS)
Connector Type
Connector Circular
Specification
MIL-DTL-38999 style Micro
Sealing
IP67
Operating Voltage AC V RMS Max
500
Shell Plating
Electroless Nickel
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Crimp Wire Gauge
30,28,26,24,22
Insert Arrangement
45286

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.