Zoro Homepage

M805 26C 2623 PIN RECP OM

  • Mfr # 2M80500301M1226PB

  • Zoro # G207576510


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Silver
Contact Mating Life
500
Shell Plating
Electroless Nickel
Grommet & Seals Material
Fluorosilicone
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500301M1226PB
Zoro #
G207576510
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#23

Details

Shell Color
Silver
Contact Mating Life
500
Shell Plating
Electroless Nickel
Grommet & Seals Material
Fluorosilicone
Orientation
Straight
Crimp Wire Gauge
30,28,26,24,22
Termination Method
Crimp
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Insert Arrangement
45286
Endbell Type
Overmold
Amperage Rating
5A
Mounting Type
Cable
Insert Material
Polyphenylene Sulfide (PPS)
Contact Style
Pin
Sealing
IP67
Contact Material
Copper Alloy
Shielding
Yes
No. of Contacts
26
Specification
MIL-DTL-38999 style Micro
Insert Rotation/Keying
B
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.