Zoro Homepage

M805 26C 2623 SKT PLUG OM

  • Mfr # 2M80500116M1226SA

  • Zoro # G307524787


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Shell Plating
Electroless Nickel
Amperage Rating
5A
Operating Voltage AC V RMS Max
500
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500116M1226SA
Zoro #
G307524787
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#23

Details

Mounting Type
Cable
Shell Plating
Electroless Nickel
Amperage Rating
5A
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Insert Material
Polyphenylene Sulfide (PPS)
Grommet & Seals Material
Fluorosilicone
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Crimp Wire Gauge
30,28,26,24,22
No. of Contacts
26
Contacts Supplied
Yes
Insert Arrangement
45286
Sealing
IP67
Contact Style
Socket
Orientation
Straight
Insert Rotation/Keying
A
Endbell Type
Overmold
Shielding
Yes
Specification
MIL-DTL-38999 style Micro
Shell Color
Silver
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.