Zoro Homepage

M805 26C 2623 SKT PLUG OM

  • Mfr # 2M80500116ZNU1226SA

  • Zoro # G807524812


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Shell Color
Black
Grommet & Seals Material
Fluorosilicone
Operating Voltage AC V RMS Max
500
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500116ZNU1226SA
Zoro #
G807524812
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#23

Details

Sealing
IP67
Shell Color
Black
Grommet & Seals Material
Fluorosilicone
Operating Voltage AC V RMS Max
500
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
Insert Rotation/Keying
A
Contact Mating Life
500
Insert Arrangement
45286
Insert Material
Polyphenylene Sulfide (PPS)
Specification
MIL-DTL-38999 style Micro
Mounting Type
Cable
No. of Contacts
26
Amperage Rating
5A
Contact Material
Copper Alloy
Endbell Type
Overmold
Contacts Supplied
Yes
Termination Method
Crimp
Shielding
Yes
Contact Style
Socket
Orientation
Straight
Shell Plating
Zinc-Nickel with Black Chromate
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Connector Type
Connector Circular
Crimp Wire Gauge
30,28,26,24,22
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.