Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 26C 2623 SKT RECP OM

  • Mfr # 2M80500301M1226SB

  • Zoro # G007517614


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy
Crimp Wire Gauge
30,28,26,24,22
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500301M1226SB
Zoro #
G007517614
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#23

Details

Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy
Crimp Wire Gauge
30,28,26,24,22
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
Connector Style
Receptacle
Insert Arrangement
45286
Amperage Rating
5A
Specification
MIL-DTL-38999 style Micro
Insert Material
Polyphenylene Sulfide (PPS)
Mounting Type
Cable
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Shell Color
Silver
No. of Contacts
26
Termination Method
Crimp
Contact Mating Life
500
Shielding
Yes
Contacts Supplied
Yes
Sealing
IP67
Insert Rotation/Keying
B
Contact Material
Copper Alloy
Grommet & Seals Material
Fluorosilicone
Endbell Type
Overmold
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.