Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 2C 212 PIN RECP THRD

  • Mfr # 2M80500407M152PA

  • Zoro # G207576633


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Polyphenylene Sulfide (PPS)
Sealing
IP67
Shell Material
Aluminum Alloy
Contact Mating Life
500
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500407M152PA
Zoro #
G207576633
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Material
Polyphenylene Sulfide (PPS)
Sealing
IP67
Shell Material
Aluminum Alloy
Contact Mating Life
500
Shielding
Yes
Insert Rotation/Keying
A
Mounting Type
Jam Nut - Front Mount
Grommet & Seals Material
Fluorosilicone
Orientation
Straight
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Contact Material
Copper Alloy
Insert Arrangement
15-2
Specification
MIL-DTL-38999 style Micro
Operating Voltage AC V RMS Max
1800
No. of Contacts
2
Termination Method
Crimp
Amperage Rating
23A
Shell Color
Silver
Connector Type
Circular
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Plating
Electroless Nickel
Crimp Wire Gauge
14, 12
Contacts Supplied
Yes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.