Zoro Homepage

M805 2C 216 PIN RECP OM

  • Mfr # 2M80500302NF102PA

  • Zoro # G707576355


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Fluorosilicone
Shell Plating
Cadmium with Olive Drab Chromate
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302NF102PA
Zoro #
G707576355
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.