Zoro Homepage

M805 2C 216 SKT RECP OM

  • Mfr # 2M80500301NF102SA

  • Zoro # G107519259


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
A
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500301NF102SA
Zoro #
G107519259
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Insert Rotation/Keying
A
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Crimp Wire Gauge
20, 18, 16
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Operating Voltage AC V RMS Max
1800
Termination Method
Crimp
Sealing
IP67
Shell Plating
Cadmium with Olive Drab Chromate
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Mounting Type
Cable
Insert Arrangement
45201
Amperage Rating
13A
No. of Contacts
2
Endbell Type
Overmold
Shell Color
Olive Drab
Connector Type
Circular
Contact Material
Copper Alloy
Specification
MIL-DTL-38999 style Micro
Connector Style
Receptacle
Contacts Supplied
Yes
Contact Style
Socket
Grommet & Seals Material
Fluorosilicone
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.