Zoro Homepage

M805 2C 216 SKT RECP OM

  • Mfr # 2M80500302NF102SA

  • Zoro # G507519385


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Operating Voltage AC V RMS Max
1800
Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
500
Insert Material
Polyphenylene Sulfide (PPS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302NF102SA
Zoro #
G507519385
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Sealing
IP67
Operating Voltage AC V RMS Max
1800
Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
500
Insert Material
Polyphenylene Sulfide (PPS)
Grommet & Seals Material
Fluorosilicone
Amperage Rating
13A
Connector Type
Connector Circular
Crimp Wire Gauge
20, 18, 16
No. of Contacts
2
Termination Method
Crimp
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Receptacle
Insert Arrangement
45201
Shell Plating
Cadmium with Olive Drab Chromate
Specification
MIL-DTL-38999 style Micro
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Contact Style
Socket
Orientation
Straight
Insert Rotation/Keying
A
Endbell Type
Overmold
Shell Color
Olive Drab
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.