Zoro Homepage

M805 4C 416 SKT RECP OM

  • Mfr # 2M80500301M114SB

  • Zoro # G107512731


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Fluorosilicone
Shell Material
Aluminum Alloy
Insert Material
Polyphenylene Sulfide (PPS)
Contact Size
4#16
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500301M114SB
Zoro #
G107512731
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Grommet & Seals Material
Fluorosilicone
Shell Material
Aluminum Alloy
Insert Material
Polyphenylene Sulfide (PPS)
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Connector Type
Circular
Insert Arrangement
45234
Shell Color
Silver
Shell Plating
Electroless Nickel
Termination Method
Crimp
No. of Contacts
4
Contacts Supplied
Yes
Shielding
Yes
Specification
MIL-DTL-38999 style Micro
Contact Mating Life
500
Contact Material
Copper Alloy
Amperage Rating
13A
Mounting Type
Cable
Sealing
IP67
Endbell Type
Overmold
Contact Style
Socket
Operating Voltage AC V RMS Max
1800
Insert Rotation/Keying
B
Orientation
Straight
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.