Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 4C 416 SKT RECP OM

  • Mfr # 2M80500301ZNU114SA

  • Zoro # G007512718


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Shell Material
Aluminum Alloy
No. of Contacts
4
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500301ZNU114SA
Zoro #
G007512718
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Shielding
Yes
Shell Material
Aluminum Alloy
No. of Contacts
4
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
A
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Orientation
Straight
Shell Color
Black
Sealing
IP67
Contact Mating Life
500
Grommet & Seals Material
Fluorosilicone
Shell Plating
Zinc-Nickel with Black Chromate
Amperage Rating
13A
Endbell Type
Overmold
Termination Method
Crimp
Insert Arrangement
45234
Mounting Type
Cable
Connector Type
Circular
Operating Voltage AC V RMS Max
1800
Insert Material
Polyphenylene Sulfide (PPS)
Specification
MIL-DTL-38999 style Micro
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.