Zoro Homepage

M805 4C 416 SKT RECP THRD

  • Mfr # 2M80500401M114SB

  • Zoro # G707512605


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Fluorosilicone
Shielding
Yes
Contact Size
4#16
Insert Rotation/Keying
B
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500401M114SB
Zoro #
G707512605
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Grommet & Seals Material
Fluorosilicone
Shielding
Yes
Insert Rotation/Keying
B
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
No. of Contacts
4
Operating Voltage AC V RMS Max
1800
Specification
MIL-DTL-38999 style Micro
Connector Type
Circular
Contacts Supplied
Yes
Shell Plating
Electroless Nickel
Amperage Rating
13A
Connector Style
Receptacle
Contact Mating Life
500
Orientation
Straight
Insert Material
Polyphenylene Sulfide (PPS)
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Termination Method
Crimp
Insert Arrangement
45234
Shell Color
Silver
Mounting Type
Cable
Contact Style
Socket
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.