Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 4C 423 PIN RECP THRD

  • Mfr # 2M80500401NF84PC

  • Zoro # G207572703


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
5A
Mounting Type
Cable
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500401NF84PC
Zoro #
G207572703
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23

Details

Amperage Rating
5A
Mounting Type
Cable
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
Connector Style
Receptacle
Contact Style
Pin
Contacts Supplied
Yes
Insert Arrangement
45142
Insert Rotation/Keying
C
Shielding
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Grommet & Seals Material
Fluorosilicone
Specification
MIL-DTL-38999 style Micro
Sealing
IP67
Connector Type
Circular
No. of Contacts
4
Crimp Wire Gauge
30,28,26,24,22
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Orientation
Straight
Shell Plating
Cadmium with Olive Drab Chromate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.