Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 4C 423 PIN RECP THRD

  • Mfr # 2M80500407M84PB

  • Zoro # G507572533


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500407M84PB
Zoro #
G507572533
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23

Details

Contact Style
Pin
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Sealing
IP67
Mounting Type
Jam Nut - Front Mount
Orientation
Straight
Insert Rotation/Keying
B
Crimp Wire Gauge
30,28,26,24,22
Amperage Rating
5A
Shielding
Yes
Contact Mating Life
500
Specification
MIL-DTL-38999 style Micro
Contacts Supplied
Yes
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate
Shell Color
Silver
Insert Arrangement
45142
Insert Material
Polyphenylene Sulfide (PPS)
Connector Type
Connector Circular
Shell Plating
Electroless Nickel
Grommet & Seals Material
Fluorosilicone
Connector Style
Receptacle
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.