Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 4C 423 SKT RECP OM

  • Mfr # 2M80500302M84SB

  • Zoro # G607513696


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Polyphenylene Sulfide (PPS)
Contact Size
4#23
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302M84SB
Zoro #
G607513696
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23

Details

Insert Material
Polyphenylene Sulfide (PPS)
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Orientation
Straight
Insert Rotation/Keying
B
Shell Color
Silver
Specification
MIL-DTL-38999 style Micro
Mounting Type
Wall - Front Mount - Thru Holes
Contact Style
Socket
Connector Style
Receptacle
Amperage Rating
5A
No. of Contacts
4
Endbell Type
Overmold
Contact Material
Copper Alloy
Shell Plating
Electroless Nickel
Insert Arrangement
45142
Grommet & Seals Material
Fluorosilicone
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Mating Life
500
Sealing
IP67
Crimp Wire Gauge
30,28,26,24,22
Contacts Supplied
Yes
Connector Type
Connector Circular
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.