Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 4C 423 SKT RECP THRD

  • Mfr # 2M80500401NF84SC

  • Zoro # G107513554


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Contact Size
4#23
Termination Method
Crimp
Sealing
IP67
Contacts Supplied
Yes
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500401NF84SC
Zoro #
G107513554
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23

Details

Termination Method
Crimp
Sealing
IP67
Contacts Supplied
Yes
Orientation
Straight
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-38999 style Micro
Shielding
Yes
Grommet & Seals Material
Fluorosilicone
Insert Arrangement
45142
Contact Plating
50 microinches Gold Plate
No. of Contacts
4
Insert Material
Polyphenylene Sulfide (PPS)
Shell Material
Aluminum Alloy
Contact Style
Socket
Shell Color
Olive Drab
Connector Type
Circular
Crimp Wire Gauge
30,28,26,24,22
Insert Rotation/Keying
C
Contact Material
Copper Alloy
Contact Mating Life
500
Connector Style
Receptacle
Amperage Rating
5A
Shell Plating
Cadmium with Olive Drab Chromate
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.