Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 4C 423 SKT RECP THRD

  • Mfr # 2M80500402ZN84SA

  • Zoro # G507513864


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Fluorosilicone
Connector Style
Receptacle
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500402ZN84SA
Zoro #
G507513864
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23

Details

Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Fluorosilicone
Connector Style
Receptacle
Shielding
Yes
Amperage Rating
5A
Contact Material
Copper Alloy
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-38999 style Micro
Contact Mating Life
500
Orientation
Straight
Contact Style
Socket
Insert Rotation/Keying
A
Sealing
IP67
Crimp Wire Gauge
30,28,26,24,22
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
45142
Shell Plating
Zinc-Nickel with Olive Drab Chromate
Insert Material
Polyphenylene Sulfide (PPS)
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contacts Supplied
Yes
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.