Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 4C 423 SKT RECP THRD

  • Mfr # 2M80500407M84SB

  • Zoro # G707513862


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Sealing
IP67
Grommet & Seals Material
Fluorosilicone
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500407M84SB
Zoro #
G707513862
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23

Details

Operating Voltage AC V RMS Max
500
Sealing
IP67
Grommet & Seals Material
Fluorosilicone
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
Amperage Rating
5A
Contact Material
Copper Alloy
Mounting Type
Jam Nut - Front Mount
Contacts Supplied
Yes
Contact Style
Socket
Shell Color
Silver
Termination Method
Crimp
Insert Material
Polyphenylene Sulfide (PPS)
Crimp Wire Gauge
30,28,26,24,22
Specification
MIL-DTL-38999 style Micro
Shielding
Yes
Insert Rotation/Keying
B
Connector Type
Connector Circular
Shell Plating
Electroless Nickel
No. of Contacts
4
Connector Style
Receptacle
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Mating Life
500
Insert Arrangement
45142

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.