Zoro Homepage

M805 55C 5523 SKT RECP OM

  • Mfr # 2M80500302M1855SC

  • Zoro # G807513557


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy
Insert Arrangement
18-55
Sealing
IP67
Grommet & Seals Material
Fluorosilicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302M1855SC
Zoro #
G807513557
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#23

Details

Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy
Insert Arrangement
18-55
Sealing
IP67
Grommet & Seals Material
Fluorosilicone
Insert Rotation/Keying
C
Connector Style
Receptacle
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Material
Polyphenylene Sulfide (PPS)
Contact Mating Life
500
Contact Style
Socket
Contacts Supplied
Yes
Contact Material
Copper Alloy
Termination Method
Crimp
Endbell Type
Overmold
No. of Contacts
55
Connector Type
Circular
Crimp Wire Gauge
30,28,26,24,22
Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Shielding
Yes
Specification
MIL-DTL-38999 style Micro
Operating Voltage AC V RMS Max
500
Shell Color
Silver
Amperage Rating
5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.