Zoro Homepage

M805 55C 5523 SKT RECP OM

  • Mfr # 2M80500302M1855SD

  • Zoro # G507513659


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Amperage Rating
5A
Insert Arrangement
18-55
Shell Material
Aluminum Alloy
Contact Size
55#23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302M1855SD
Zoro #
G507513659
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#23

Details

Contact Material
Copper Alloy
Amperage Rating
5A
Insert Arrangement
18-55
Shell Material
Aluminum Alloy
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
30,28,26,24,22
Shielding
Yes
Contact Mating Life
500
Shell Plating
Electroless Nickel
No. of Contacts
55
Sealing
IP67
Shell Color
Silver
Specification
MIL-DTL-38999 style Micro
Connector Type
Circular
Contacts Supplied
Yes
Orientation
Straight
Grommet & Seals Material
Fluorosilicone
Insert Rotation/Keying
D
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Material
Polyphenylene Sulfide (PPS)
Endbell Type
Overmold
Mounting Type
Wall - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.