M805 55C 5523 SKT RECP OM

  • Mfr # 2M80500302ZNU1855SA

  • Zoro # G607513634


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Contact Size
55#23
Shell Color
Black
Connector Type
Connector Circular
Contact Style
Socket
Insert Rotation/Keying
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2M80500302ZNU1855SA
Zoro #
G607513634
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#23

Details

Shell Color
Black
Connector Type
Connector Circular
Contact Style
Socket
Insert Rotation/Keying
A
Termination Method
Crimp
Contact Material
Copper Alloy
Specification
MIL-DTL-38999 style Micro
Shell Plating
Zinc-Nickel with Black Chromate
Contact Mating Life
500
Shielding
Yes
Orientation
Straight
Grommet & Seals Material
Fluorosilicone
Contact Plating
50 microinches Gold Plate
Amperage Rating
5A
Operating Voltage AC V RMS Max
500
Insert Material
Polyphenylene Sulfide (PPS)
Insert Arrangement
18-55
Crimp Wire Gauge
30,28,26,24,22
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Endbell Type
Overmold
Shell Material
Aluminum Alloy
No. of Contacts
55
Connector Style
Receptacle
Contacts Supplied
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.