Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 5C 512 SKT PLUG OM

  • Mfr # 2M80500116ZN185SA

  • Zoro # G507523351


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
1800
Sealing
IP67
No. of Contacts
5
Orientation
Straight
Contact Size
5#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500116ZN185SA
Zoro #
G507523351
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Operating Voltage AC V RMS Max
1800
Sealing
IP67
No. of Contacts
5
Orientation
Straight
Mounting Type
Cable
Contact Mating Life
500
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Termination Method
Crimp
Shielding
Yes
Amperage Rating
23A
Contact Style
Socket
Insert Material
Polyphenylene Sulfide (PPS)
Shell Plating
Zinc-Nickel with Olive Drab Chromate
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
Crimp Wire Gauge
14, 12
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Connector Style
Plug - Self Locking
Connector Type
Circular
Endbell Type
Overmold
Insert Arrangement
18-5
Insert Rotation/Keying
A
Grommet & Seals Material
Fluorosilicone
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.