Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 5C 512 SKT RECP OM

  • Mfr # 2M80500302M185SD

  • Zoro # G007514668


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Insert Arrangement
18-5
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Grommet & Seals Material
Fluorosilicone
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302M185SD
Zoro #
G007514668
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Contact Material
Copper Alloy
Insert Arrangement
18-5
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Grommet & Seals Material
Fluorosilicone
Contact Mating Life
500
Connector Type
Circular
No. of Contacts
5
Crimp Wire Gauge
14, 12
Specification
MIL-DTL-38999 style Micro
Shell Color
Silver
Termination Method
Crimp
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Orientation
Straight
Shell Material
Aluminum Alloy
Shielding
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Amperage Rating
23A
Shell Plating
Electroless Nickel
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Insert Rotation/Keying
D
Operating Voltage AC V RMS Max
1800
Sealing
IP67
Endbell Type
Overmold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.