Zoro Homepage

M805 5C 512 SKT RECP OM

  • Mfr # 2M80500302NF185SA

  • Zoro # G007514675


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Insert Material
Polyphenylene Sulfide (PPS)
Mounting Type
Wall - Front Mount - Thru Holes
Crimp Wire Gauge
14, 12
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302NF185SA
Zoro #
G007514675
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.