Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 5C 512 SKT RECP OM

  • Mfr # 2M80500302ZNU185SA

  • Zoro # G607514686


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Contact Size
5#12
Insert Material
Polyphenylene Sulfide (PPS)
Insert Rotation/Keying
A
Specification
MIL-DTL-38999 style Micro
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302ZNU185SA
Zoro #
G607514686
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Insert Material
Polyphenylene Sulfide (PPS)
Insert Rotation/Keying
A
Specification
MIL-DTL-38999 style Micro
Amperage Rating
23A
Connector Type
Connector Circular
Insert Arrangement
18-5
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Mounting Type
Wall - Front Mount - Thru Holes
Sealing
IP67
Shell Color
Black
Contacts Supplied
Yes
Crimp Wire Gauge
14, 12
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Material
Copper Alloy
No. of Contacts
5
Operating Voltage AC V RMS Max
1800
Grommet & Seals Material
Fluorosilicone
Shielding
Yes
Shell Plating
Zinc-Nickel with Black Chromate
Termination Method
Crimp
Connector Style
Receptacle
Contact Style
Socket
Endbell Type
Overmold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.