Zoro Homepage

M805 6C 423 212 SKT PLUG OM

  • Mfr # 2M80500116M12201SA

  • Zoro # G007523219


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Silver
Shielding
Yes
No. of Contacts
6
Mounting Type
Cable
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500116M12201SA
Zoro #
G007523219
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#12

Details

Shell Color
Silver
Shielding
Yes
No. of Contacts
6
Mounting Type
Cable
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Connector Type
Circular
Specification
MIL-DTL-38999 style Micro
Contact Mating Life
500
Contacts Supplied
Yes
Amperage Rating
5A & 12A
Connector Style
Plug
Insert Arrangement
12-201
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
30,28,26,24,22,14,12
Grommet & Seals Material
Fluorosilicone
Contact Style
Socket
Endbell Type
Overmold
Sealing
IP67
Orientation
Straight
Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1800/500
Termination Method
Crimp
Insert Rotation/Keying
A
Insert Material
Polyphenylene Sulfide (PPS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.